missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Shovel
This stainless shovel is ideal for general purpose work. Made from high quality corrosion-resistant 316L stainless steel, it is crevice-free and has a high polish finish so it can be easily cleaned.
Brand: Sampling Systems™ A246-10
Additional Details : Weight : 2.60000kg
Description
- Ergonomic handle
- Highly polished finish for easy cleaning
Specifications
Shovel | |
Flat | |
Stainless Steel | |
4.5 in. | |
Steel | |
Silver |
Stainless Steel | |
No | |
Square | |
115.5 cm | |
Autoclavable |