missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SRH 4/200 Sieve Cleaning Module

Provides intensive cleaning of sieves to save you time and money. Fisherbrand™ SRH 4/200 Sieve Cleaning Modules can clean up to 4 sieves in one cleaning cycle.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.80000kg

Product Code. 11949597

  • £1350.00 / Each
Estimated Shipment: 30-08-2024
to see stock.
Add to basket

Description

Description

  • With integrated turning device
  • Sieves of different brands can be cleaned simultaneously
  • Easy handling - place module into ultrasonic tank like a basket
  • Metal components made of stainless steel for hygiene and ease of cleaning
  • Inclined position of the sieves guarantees improved cleaning and rinsing results
  • Removed dirt particles collect on the tank floor, not in the sieves
  • Gentle ultrasonic cleaning; mesh size, grid tension or measuring accuracy are not changed
Specifications

Specifications

Sieve Cleaning Module with Integrated Turning Device
Ultrasonic Cleaner, Elmasonic S450 H
Stainless Steel
580 mm
260 mm
300 mm
6.8 kg
SRH 4/200
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers