missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless Steel Sieve Insert For Cyclone Mill Twister
£126.00 - £154.00
Specifications
Quantity | 1Each |
---|---|
Type | Sieve Insert |
Material | Stainless Steel |
For Use With (Equipment) | Cyclone Mill Twister |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
14861621
|
RETSCH
03.647.0366 |
500 μm |
£126.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
14881621
|
RETSCH
03.647.0367 |
800 μm |
£154.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
14871621
|
RETSCH
03.647.0368 |
1 mm |
£126.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
14891621
|
RETSCH
03.647.0369 |
2 mm |
£126.00
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
Specifications
1Each | |
Sieve Insert | |
Stainless Steel | |
Cyclone Mill Twister |