missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Test Sieve with Woven Wire Mesh
Made from stainless steel and available in a wide variesty of sizes. Fisherbrand™ Stainless Steel Test Sieve with Woven Wire Mesh has an 100 mm diameter.
Brand: Fisherbrand™ 01/100SBW200um
Description
100 mm diameter test sieves with stainless steel frame and woven wire mesh. Supplied with Certificate of Conformity and record card. Additional mesh sizes and diameter sieves available - please contact Customer Service for details.Specifications
1 Ea. | |
Sieve | |
Stainless Steel | |
100 mm | |
Woven Wire |
200 μm | |
Certificate of Conformity, BS 410: Part 1: 2000, ISO 3310: Part 1: 2000 | |
Certificate of conformity and record card | |
Stainless Steel |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Stainless Steel Test Sieve with Woven Wire Mesh > Pore Size: 200 μm
Spot an opportunity for improvement?Share a Content Correction