missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Stainless Steel Gable Lid
Maintain stability in bath temperature and reduce evaporation with a stainless steel lid. Nickel Electro™ Clifton™ Stainless Steel Gable Lid minimises heat loss and reduces evaporation.
£201.00 - £287.00
Specifications
Description | Stainless steel gable lid |
---|---|
Material | Stainless Steel |
Warranty | 3 Years |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
11469519
|
Nickel Electro™
SL4-14 |
14 L Stirred Bath |
£278.00
Each |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||||
11479519
|
Nickel Electro™
SL4-22 |
22 L Stirred Bath |
£246.00
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
12728908
|
Nickel Electro™
SL4-38 |
38 L Stirred Bath |
£287.00
Each |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
11459529
|
Nickel Electro™
SL4-8 |
8 L Stirred Bath |
£201.00
Each |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
Description
- Stainless steel
- Insulated handle
- Minimises heat loss
- Reduces evaporation
- Assists in maintaining bath temperature
Specifications
Stainless steel gable lid | |
Stainless Steel | |
3 Years |