Learn More
RETSCH Stainless Steel Spare Knife
Rotates in the center of Grindomixer GM 200 grinding container. Retsch™ Stainless Steel Spare Knife performs both size reduction and fine grinding depending on the rotational direction. The knife is indirectly driven by a powerful motor of 900 W.
Brand: RETSCH 02.446.0047
Code : 50
Additional Details : Weight : 0.13500kg
Description
Two sharp, robust blades rotate in the center of the grinding container. Depending on the rotational direction, size reduction is effected with the blunt side (preliminary size reduction) or the sharp side (fine grinding). The knife is indirectly driven by a powerful motor of 900 W. A pre-selectable speed which is maintained electronically ensures optimum adaptation to individual application requirements as well as reproducible grinding results.- Size reduction, homogenization and mixing applications
- Fields of application: agriculture, biology, food, medicine / pharmaceuticals
- Feed material: soft, medium-hard, elastic, containing water / fat / oil, dry, fibrous
- Feed size: 40mm
- Final fineness: <300μm
- Grinding tool material: Stainless steel / titanium
- Blade fixation material: PVDF
Specifications
Spare Knife | |
Size reduction, fine grinding, homogenization and mixing of feed sizes up to 40mm | |
1 second to 3 minutes |
With standard lid: 1000 mL With reduction lid: 500 mL With gravity lid: 400 to 800 mL |
|
Grindomix GM 200 Knife Mill | |
Stainless Steel, Titanium |