missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Spoon/Spatula Combo Utensils
Use one tool for two jobs. Nickel Electro™ Stainless Steel Spoon/Spatula Combo Utensils measure liquids and powders with the spoon end and divide and separate materials with the spatula end.
Brand: Fisherbrand™ 2010
37.96 GBP valid until 2024-09-27
Use promo code "21704" to get your promotional price.
Description
Dual-use utensil measures liquids and fine powders with the spoon end; divides and separates materials with the spatula end.- Manufactured from stainless steel.
Specifications
10 Pk. | |
Autoclavable | |
Spatula | |
Sterile Applications | |
120 x 20 mm | |
Stainless Steel |
Sterile | |
2 mL | |
Bright Finish | |
20 mm | |
-196°C to +550°C | |
120 mm |