missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gardco Specific Gravity Cup
Click to view available options
Capacity:
100 mL (3.4 oz.)
Description
- Cups with tare weights let you use your pan balance for specific gravity measurements.
- Tare weights are adjusted to within ±0.2 grams of cup weight (0.1 gram for 8.32 mL cups).
- Use these precision-made stainless steel cups with your laboratory balance to determine specific gravity or pounds per gallon.
- Simply tare balance to cup weight, then weigh cup filled with sample.
- Cups have a 0.5% volume tolerance.
- Order cups for U.S. Standard or British Standard determinations.
- All cups meet MIL STD 45662A and are NIST-traceable.
Specifications
Capacity | 100 mL (3.4 oz.) |
Capacity (Metric) | 100 mL |
Capacity (English) | 3.4 oz. |
For Use With (Application) | Obtaining specific gravity measurements using British Standard Determinations |
Material | Stainless Steel |
No. per Case | 1 Ea. |
Certifications | MIL STD 45662A and NIST-traceable |
Certifications/Compliance | MIL STD 45662A and NIST-traceable |
Shape | Cylindrical |
Height (Metric) | 7.8 cm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'