missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Stainless Steel Upright Freezer Rack for Cryogenic Boxes
Shop All Tenak Products
Click to view available options
Holds:
Boxes (10)
Boxes (12)
Boxes (15)
Boxes (16)
Boxes (20)
Boxes (25)
Boxes (28)
Array:
2 x 5
3 x 5
4 x 3
4 x 4
4 x 5
5 x 3
5 x 4
5 x 5
7 x 4
Unit Size:
Each
Description
- Suitable for all brands of upright freezers
- Stainless steel
- For cryogenic boxes of various capacities
Specifications
Specifications
| Cell Dividers | Yes |
| Product Type | Standard Rack |
| Array | 5 x 5 |
| Holds | Boxes (25) |
| Material | Stainless Steel |
| Positions | 25 |
| Shelves | 25 |
| For Use With (Application) | Fit into any freezer brand and model |
| For Use With (Equipment) | Upright Freezers |
| No. per Pack | 1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction