missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Stainless Steel Upright Freezer Rack for Cryogenic Boxes

Product Code. p-8007539 Shop All Tenak Products
Click to view available options
Holds:
Boxes (10)
Boxes (12)
Boxes (15)
Boxes (16)
Boxes (20)
Boxes (25)
Boxes (28)
Array:
2 x 5
3 x 5
4 x 3
4 x 4
4 x 5
5 x 3
5 x 4
5 x 5
7 x 4
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15250654

Brand: Tenak™ TE23122

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use Tenak™ Stainless Steel Upright Freezer Racks for Cryogenic Boxes for your cryogenic storage needs. A variety of stainless steel racks accommodate box heights and quantities for laboratory freezers.

  • Suitable for all brands of upright freezers
  • Stainless steel
  • For cryogenic boxes of various capacities

Specifications

Cell Dividers Yes
Product Type Standard Rack
Array 4 x 3
Holds Boxes (12)
Material Stainless Steel
Positions 12
Shelves 12
For Use With (Application) Fit into any freezer brand and model
For Use With (Equipment) Upright Freezers
No. per Pack 1
Quantity 1 Ea.
Width (Metric) 139 mm
Height (Metric) 221 mm
Depth (Metric) 419 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.