missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Standard Retort Clamps with Cork
Manufactured from stainless steel. Bochem™ Stainless Steel Standard Retort Clamps with Cork comes in two types: round and angled.
£19.55 - £40.55
Specifications
Quantity | 1 Ea. |
---|---|
Type | Stand Clamp |
Material | Stainless Steel |
Length (Metric) | 150 mm |
Product Code | Brand | Diameter (Metric) | Diameter (Metric) Inside | Jaw Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Diameter (Metric) Inside | Jaw Type | Price | Quantity & Availability | |||
10008390
|
Bochem™
5406 |
25 mm | 25 mm | Cornered Jaw |
£19.55
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
|||
10413351
|
Bochem™
5401 |
25 mm | 25 mm | Round |
£40.55
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||
10637721
|
Bochem™
5404 |
80 mm | 80 mm | Round |
£31.10
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||
10464091
|
Bochem™
5402 |
40 mm | 40 mm | Round |
£31.05
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
|||
10384091
|
Bochem™
5408 |
60 mm | 60 mm | Cornered Jaw |
£23.90
Each |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||
10160461
|
Bochem™
5407 |
40 mm | 40 mm | Cornered Jaw |
£21.25
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
|||
Description
- Retort clamp
- Stainless steel
- Two types: Round jaws and Angled jaws
Specifications
1 Ea. | |
Stand Clamp | |
Stainless Steel | |
150 mm |