missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Instruments Stainless Steel Straight Blade Impeller

Stirring tool

Brand:  Heidolph Instruments 509-11000-00

Product Code. 10539141

  • £77.40 / Each
Estimated Shipment: 03-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Due to its blade dimensions, the straight-blade impeller BR 11 is ideally suited for solutions, emulsions and suspensions in vessels with the following characteristics:

  • Ideal vessel diameter: 100 mm
  • Ideal ground clearance: 5 mm
  • Ideal filling level: 100 mm
  • Ideal volume: 800 mL
Specifications

Specifications

8 mm
12 mm
2000 rpm
0.16 kg
50 x 12 mm
400 mm
Straight Blade Impeller
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.