missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Stainless Steel Support Rod

Use this rod for all magnetic stirrers with M 10 threaded bushing. IKA™ Stainless Steel Support Rods feature robust AISI 304 stainless steel construction.

Brand:  IKA™ 0001545100

82.90 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 10120881

  • £95.95 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Diameter: 10mm
  • Length: 450mm

Order Info

LengthMetric

TRUSTED_SUSTAINABILITY
Specifications

Specifications

450 mm
1 Each
Support Rod
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
IKA™ Stainless Steel Support Rod > Length: 450mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.