missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Usbeck Laborgeraete™ Stainless Steel Support Rods
£7.55 - £17.75
Specifications
Material | Stainless Steel (18/10) |
---|---|
Diameter (Metric) Inner | 12 mm |
Product Type | Support Rod |
Quantity | 1 Ea. |
Product Code | Brand | Length (Metric) | Thread Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Thread Size | Price | Quantity & Availability | |||||
10503572
|
Usbeck Laborgeraete™
2143 |
750 mm | M10 |
£14.05
Each |
Estimated Shipment: 02-05-2025
Log in to see stock. |
|||||
10739932
|
Usbeck Laborgeraete™
2144 |
1000 mm | M10 |
£17.75
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
10629522
|
Usbeck Laborgeraete™
2154 |
1000 mm | Without Thread |
£16.75
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
10300562
|
Usbeck Laborgeraete™
2139 |
250 mm | M10 |
£7.55
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
|||||
10239101
|
Usbeck Laborgeraete™
2150 |
450 mm | Without Thread |
£8.10
Each |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||||
10167391
|
Usbeck Laborgeraete™
2140 |
450 mm | M10 |
£9.35
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
|||||
Specifications
Stainless Steel (18/10) | |
12 mm | |
Support Rod | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Usbeck Laborgeraete™ Stainless Steel Support Rods