missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Swann-Morton™ Stainless Steel Surgical Scalpel Handle B3
Ergonomically designed stainless steel scalpel handle. Swann-Morton™ Stainless Steel Surgical Scalpel Handle is one of an assortment of finely crafted scalpel handles designed for precision handling.
£64.04 - £148.00
Specifications
Blade Material | Stainless Steel |
---|---|
Product Type | Scalpel Handle |
Sterility | Non-sterile |
Product Code | Brand | Description | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | For Use With (Equipment) | Price | Quantity & Availability | ||||
12921655
|
Swann-Morton™
0923 |
'Barron' Handle, Fitment # 3 | Blade # 6, # 9, # 10, # 10A, # 11, # 11P, # 11E, # 12, # 12D, # 13, # 14, # 15, # 15A, # 15C, # 15D, # 15T, # 16, # 40 and # SG3. |
£64.04
Each |
In Stock
Log in to see stock. |
||||
11708363
|
Swann-Morton™
0913 |
Long Handle, Fitment # 3 | Blade # 6, # 9, # 10, # 10A, # 11, # 11P, # 11E, # 12, # 12D, # 13, # 14, # 15, # 15A, # 15C, # 15D, # 15T, # 16, # 40 and # SG3. |
£148.00
Pack of 10 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
11718363
|
Swann-Morton™
0914 |
Long Handle, Fitment # 4 | Blade # 18, # 19, # 20, # 21, # 22,# 22A, # 23, # 24,# 25, # 25A, # 26, # 27 and # 36 |
£148.00
Pack of 10 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
Description
- Ergonomic design
- Precise, finely crafted
- Suitable for a variety of procedures and blades
Specifications
Stainless Steel | |
Scalpel Handle | |
Non-sterile |