missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Swann-Morton™ Stainless Steel Surgical Scalpels
Use for convenience in user environments: on the ward, in emergency or trauma units or even out in the field with paramedics. Swann Morton™ Stainless Steel Surgical Scalpels come in single peel packs.
£7.99 - £15.17
Specifications
Blade Material | Stainless Steel |
---|---|
Disposable | Yes |
Sterility | Sterile |
Handle Material | Polystyrene |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12397999
|
Swann-Morton™
0502 |
# 10A |
£13.95
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11718353
|
Swann-Morton™
0504 |
# 12 |
£14.45
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11728353
|
Swann-Morton™
0505 |
# 15 |
£14.14
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11738353
|
Swann-Morton™
0506 |
# 20 |
£14.60
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11758353
|
Swann-Morton™
0508 |
# 22 |
£14.70
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11748353
|
Swann-Morton™
0507 |
# 21 |
£15.17
Pack of 10 |
In Stock
Log in to see stock. |
|||||
12368009
|
Swann-Morton™
0509 |
# 22A |
£14.70
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11778353
|
Swann-Morton™
0511 |
# 24 |
£14.80
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11768353
|
Swann-Morton™
0510 |
# 23 |
£14.75
Pack of 10 |
In Stock
Log in to see stock. |
|||||
12308009
|
Swann-Morton™
0503 |
# 11 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Stainless steel blade
- Polystyrene handle
- Individually wrapped
- Sterile
- Disposable
Specifications
Stainless Steel | |
Yes | |
Sterile | |
Polystyrene |