missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Day Impex™ Stainless Steel Tall Form Container
Safely store and transport liquid gases with a container that includes a clamp to secure the lid to the body. Day Impex™ Stainless Steel Tall Form Container house a range of Dewar Flasks and are constructed of stainless steel for anti-corrosive properties.
£560.00 - £870.00
Specifications
Material | Stainless Steel |
---|---|
Style | Tall Form |
For Use With (Application) | For the transport of liquefied gases |
Includes | With clamp lid attachment, vent and handle |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
11736399
|
Day Impex™
200015 |
1 L | 116mm |
£560.00
Each |
In Stock
Log in to see stock. |
||||
11756399
|
Day Impex™
200017 |
4500 mL | 182mm |
£845.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
11746399
|
Day Impex™
200016 |
2 L | 142mm |
£677.00
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
11807442
|
Day Impex™
200018 |
7 L | 245mm |
£870.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
Description
- Include clamp lid, vent, and handle
- Vacuum insulated
- Height dimesions include lid
- Rust-free
- Anti-corrosive
- All hygienic
Specifications
Stainless Steel | |
Tall Form | |
For the transport of liquefied gases | |
With clamp lid attachment, vent and handle |