Learn More
Endecotts™ Stainless Steel Test Sieve, 100mm dia.
Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Test Sieves, 100mm dia. comply with ISO 3310-1 / BS410 standards.
Brand: Endecotts™
Code : 03
Additional Details : Weight : 1.00000kg
Description
Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Test Sieves, 100mm dia. comply with ISO 3310-1 / BS410 standards.
- Stainless steel precision frame (ensures consistent nestability)
- Stainless steel mesh
- Precise aperture in accordance with ISO 3310-1 / BS410
- Natural fillet (free flowing of sample)
- Totally sealed (no crevice to lose material)
- Evenly tensioned mesh (ensures accurate analysis)
- Safe edge (big radius makes it comfortable to handle)
- Serial number (ensures full traceability)
Specifications
Stainless Steel | |
100 mm | |
ISO 3310-1 / BS410 |
Stainless Steel | |
1.18mm | |
Full |