missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Stainless-Steel Test Sieve Stacks

Brand:  RETSCH 60.166.000999

 View more versions of this product

Product Code. 10304752

  • £2445.00 / Each
Estimated Shipment: 18-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Specifications

Specifications

1 Ea.
Test Sieve Stack
Shakers AS 400 control
65 mm
400 mm
Stainless Steel
0.5 mm, 1 mm, 2 mm, 5 mm, 10 mm, 20 mm
ISO 3310 and ASTM E 11
Certificate of compliance with ISO 3310/1, 6 Sieves (0.5mm, 1mm, 2mm, 5mm, 10mm, 20mm) and collecting pan
For separation, fractioning, particle size determination
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers