missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieves, 100 mm Dia., in Micrometer Pore Sizes with ASTM E 11
Brand: RETSCH 60.108.000090
98.89 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Specifications
1 Each | |
Test Sieve | |
Shaker AS 200 | |
40mm | |
100 mm | |
Stainless Steel |
90 μm | |
ASTM E 11 | |
Certificate indicating Compliance | |
For separation, fractioning, particle size determination | |
Stainless Steel |