missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Stainless-Steel Test Sieves, 100mm Dia., in Micrometer Pore Sizes with ISO 3310/1

For use with Vibratory Sieve Shaker AS 200 control

Brand:  RETSCH 60.106.000500

98.89 GBP valid until 2024-12-31
Use promo code "23265" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.15000kg

 View more versions of this product

Product Code. 10451962

  • £135.00 / Each
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

  • ISO 3310/1
  • Available in a wide range of pore sizes
Specifications

Specifications

Stainless Steel
Stainless Steel
1 Each
Test Sieve
Shaker AS 200
40mm
For separation, fractioning, particle size determination
100 mm
500μm
ISO 3310/1
Certificate indicating Compliance
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers