missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieves, 100mm Dia., in Millimeter Pore Sizes with ASTM E 11
Brand: RETSCH 60.108.006700
Additional Details : Weight : 0.15000kg
Spécification
Stainless Steel | |
Stainless Steel | |
1 Each | |
Test Sieve | |
Shaker AS 200 | |
40mm |
For separation, fractioning, particle size determination | |
100 mm | |
6.7mm | |
ASTM E 11 | |
Certificate indicating Compliance |