missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieves, 150 mm Dia., in Micrometer Pore Sizes with ISO 3310/1
£86.24 - £589.11
Specifications
Quantity | 1 Each |
---|---|
Type | Test Sieve |
Certifications/Compliance | ISO 3310/1 |
For Use With (Equipment) | Shaker AS 200 |
Includes | Certificate indicating Compliance |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
10669311
|
RETSCH
60.116.000100 |
100 μm | N/A | ||||||
10515062
|
RETSCH
60.116.000106 |
106 μm | N/A | ||||||
10741423
|
RETSCH
60.116.000112 |
112 μm | N/A | ||||||
10298581
|
RETSCH
60.116.000140 |
140 μm | N/A | ||||||
10669501
|
RETSCH
60.116.000150 |
150 μm | N/A | ||||||
10309611
|
RETSCH
60.116.000180 |
180 μm | N/A | ||||||
10514872
|
RETSCH
60.116.000160 |
160 μm | N/A | ||||||
10741613
|
RETSCH
60.116.000125 |
125 μm | N/A | ||||||
10379701
|
RETSCH
60.116.000200 |
200 μm | N/A | ||||||
10320622
|
RETSCH
60.116.000020 |
20 μm | N/A | ||||||
10420032
|
RETSCH
60.116.000250 |
250 μm | N/A | ||||||
10410032
|
RETSCH
60.116.000224 |
224 μm | N/A | ||||||
10339751
|
RETSCH
60.116.000212 |
212 μm | N/A | ||||||
10525642
|
RETSCH
60.116.000025 |
25 μm | N/A | ||||||
10585632
|
RETSCH
60.116.000315 |
315 μm | N/A | ||||||
10749312
|
RETSCH
60.116.000280 |
280 μm | N/A | ||||||
10437001
|
RETSCH
60.116.000032 |
32 μm | N/A | ||||||
10639881
|
RETSCH
60.116.000300 |
300 μm | N/A | ||||||
10759122
|
RETSCH
60.116.000036 |
36 μm | N/A | ||||||
10595632
|
RETSCH
60.116.000355 |
355 μm | N/A | ||||||
10608941
|
RETSCH
60.116.000038 |
38 μm | N/A | ||||||
10208781
|
RETSCH
60.116.000400 |
400 μm | N/A | ||||||
10769122
|
RETSCH
60.116.000040 |
40 μm | N/A | ||||||
10420042
|
RETSCH
60.116.000450 |
450 μm | N/A | ||||||
10410042
|
RETSCH
60.116.000425 |
425 μm | N/A | ||||||
10769312
|
RETSCH
60.116.000045 |
45 μm | N/A | ||||||
10004811
|
RETSCH
60.116.000050 |
50 μm | N/A | ||||||
10084721
|
RETSCH
60.116.000500 |
500 μm | N/A | ||||||
10136211
|
RETSCH
60.116.000053 |
53 μm | N/A | ||||||
10710083
|
RETSCH
60.116.000560 |
560 μm | N/A | ||||||
10249111
|
RETSCH
60.116.000056 |
56 μm | N/A | ||||||
10720083
|
RETSCH
60.116.000630 |
630 μm | N/A | ||||||
10320182
|
RETSCH
60.116.000063 |
63 μm | N/A | ||||||
10369941
|
RETSCH
60.116.000600 |
600 μm | N/A | ||||||
10450042
|
RETSCH
60.116.000710 |
710 μm | N/A | ||||||
10430022
|
RETSCH
60.116.000071 |
71 μm | N/A | ||||||
10379461
|
RETSCH
60.116.000075 |
75 μm | N/A | ||||||
10690442
|
RETSCH
60.116.000800 |
800 μm | N/A | ||||||
10155971
|
RETSCH
60.116.000900 |
900 μm | N/A | ||||||
10218971
|
RETSCH
60.116.000850 |
850 μm | N/A | ||||||
10440022
|
RETSCH
60.116.000090 |
90 μm | N/A | ||||||
10688931
|
RETSCH
60.116.000080 |
80 μm | N/A | ||||||
Specifications
1 Each | |
ISO 3310/1 | |
Certificate indicating Compliance | |
For separation, fractioning, particle size determination | |
Stainless Steel |
Test Sieve | |
Shaker AS 200 | |
40mm | |
150 mm | |
Stainless Steel |