missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Stainless-Steel Test Sieve, 200 Dia. x 25 mmH, Pore sizes in micrometers, ISO 3310/1

Use for separation, fractioning, or particle size determination. These stainless-steel test sieves have an internal height of 25 mm and diameter of 200 mm. Available in a wide range of micrometer pore sizes.

Brand:  RETSCH 60.122.000040

 View more versions of this product

Product Code. 10460022

  • £165.00 / Each
Estimated Shipment: 17-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stainless-steel frame with wire gauze
  • Diameter: 200 mm
  • Height: 25 mm
  • ISO 3310/1
Specifications

Specifications

1 Each
Test Sieve
Shaker AS 200
25mm
200 mm
Stainless Steel
40 μm
ISO 3310/1
Certificate indicating compliance
For separation, fractioning, particle size determination
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers