missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieve, 200 Dia. x 25 mmH, Pore sizes in micrometers, ISO 3310/1
Use for separation, fractioning, or particle size determination. These stainless-steel test sieves have an internal height of 25 mm and diameter of 200 mm. Available in a wide range of micrometer pore sizes.
Brand: RETSCH 60.122.000180
This item is not returnable.
View return policy
Description
- Stainless-steel frame with wire gauze
- Diameter: 200 mm
- Height: 25 mm
- ISO 3310/1
Specifications
1 Each | |
Test Sieve | |
Shaker AS 200 | |
25mm | |
200 mm | |
Stainless Steel |
180 μm | |
ISO 3310/1. Main Series R’10 according to DIN 323. | |
Certificate indicating compliance | |
For separation, fractioning, particle size determination | |
Stainless Steel |