Learn More
Fisherbrand™ Stainless-Steel Test Sieves, 200 Dia. x 25mmH, ISO 3310/1
Use for separation, fractioning, or particle size determination. These stainless-steel test sieves have an internal height of 25mm and diameter of 200mm. Available in a wide range of pore sizes between 1mm and 10mm.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.20000kg
Description
- Stainless-steel frame with wire gauze
- Diameter: 200mm
- Height: 25mm
- ISO 3310/1
Specifications
Stainless Steel | |
Stainless Steel | |
1 Each | |
Test Sieve | |
Shaker AS 200 | |
25mm |
For separation, fractioning, particle size determination | |
200 mm | |
1.7mm | |
ISO 3310/1. Main Series R’10 according to DIN 323 | |
Certificate indicating compliance |