missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Test Sieves, 200 Dia. x 50 mm H, Pore sizes in Micrometers, ISO 3310/1

Use for separation, fractioning, or particle size determination. These Stainless Steel test sieves have an internal height of 50 mm and diameter of 200 mm. Available in a wide range of pore sizes smaller than 1mm.

Brand:  Fisherbrand™ 200SBIW.224

 View more versions of this product

Product Code. 10065001

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Description

Description

  • Stainless Steel frame with wire gauze
  • Diameter: 200 mm
  • Height: 50 mm
  • ISO 3310/1
Specifications

Specifications

1 Each
Test Sieve
Certificate of compliance with ISO 3310/1 or NFX 11-504
For separation, fractioning, particle size determination
Stainless Steel
224 μm
ISO 3310/1
50mm
200 mm
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers