missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Test Sieves, 200 Dia. x 50 mm H, Pore sizes in Micrometers, ISO 3310/1

Use for separation, fractioning, or particle size determination. These Stainless Steel test sieves have an internal height of 50 mm and diameter of 200 mm. Available in a wide range of pore sizes smaller than 1mm.

Brand:  Fisherbrand™ 200SBIW.200

 View more versions of this product

Product Code. 10448731

  • £82.00 / Each
Estimated Shipment: 07-01-2025
to see stock.
Explore more special offers
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Description

Description

  • Stainless Steel frame with wire gauze
  • Diameter: 200 mm
  • Height: 50 mm
  • ISO 3310/1
Specifications

Specifications

1 Each
Test Sieve
Certificate of compliance with ISO 3310/1 or NFX 11-504
For separation, fractioning, particle size determination
Stainless Steel
200 μm
ISO 3310/1
50mm
200 mm
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers