missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless-Steel Test Sieves, 200 Dia. x 50mmH, Pore sizes greater than 10mm, ISO 3310/1
Use for separation, fractioning, or particle size determination. These stainless-steel test sieves have an internal height of 50mm and diameter of 200mm. Available in a wide range of pore sizes larger than 10mm.
£119.00 - £157.00
Specifications
Diameter (Metric) Outer | 200 mm |
---|---|
Frame Material | Stainless Steel |
Mesh Material | Stainless Steel |
For Use With (Application) | For separation, fractioning, particle size determination |
Quantity | 1 Each |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
10620452
|
Fisherbrand™
|
106mm |
£157.00
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
10620282
|
Fisherbrand™
|
125mm |
£157.00
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
10064951
|
Fisherbrand™
|
31.5mm |
£119.00
Each |
Estimated Shipment: 18-11-2024
Log in to see stock. |
|||||
10790273
|
Fisherbrand™
|
56mm |
£157.00
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
10573722
|
Fisherbrand™
|
50mm |
£157.00
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
10790083
|
Fisherbrand™
|
53mm |
£157.00
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
10750663
|
Fisherbrand™
|
71mm |
£157.00
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
10609921
|
Fisherbrand™
|
28mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10289111
|
Fisherbrand™
|
11.2mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10074951
|
Fisherbrand™
|
35.5mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10428541
|
Fisherbrand™
|
37.5mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10780083
|
Fisherbrand™
|
45mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10084951
|
Fisherbrand™
|
40mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10639911
|
Fisherbrand™
|
13.2mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10649911
|
Fisherbrand™
|
14mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10721813
|
Fisherbrand™
|
16mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10670272
|
Fisherbrand™
|
63mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10731813
|
Fisherbrand™
|
18mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10741813
|
Fisherbrand™
|
19mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10277652
|
Fisherbrand™
|
12.5mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11750775
|
Fisherbrand™
|
20mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10575832
|
Fisherbrand™
|
22.4mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10084901
|
Fisherbrand™
|
25mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10380522
|
Fisherbrand™
|
26.5mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Stainless-steel frame with wire gauze
- Diameter: 200mm
- Height: 50mm
- ISO 3310/1
Specifications
200 mm | |
Stainless Steel | |
1 Each | |
Certificate of compliance with ISO 3310/1 or NFX 11-504 |
Stainless Steel | |
For separation, fractioning, particle size determination | |
Test Sieve | |
50mm |