missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Stainless-Steel Test Sieves, 200 Dia. x 50 mmH, with Perforated Plates with Round Holes and Pore Size 10 mm and Smaller

Product Code. 10694583 Shop All Retsch Products
Click to view available options
Pore Size:
1 mm
1.18 mm
1.25 mm
1.4 mm
1.6 mm
1.7 mm
2 mm
2.24 mm
2.36 mm
2.5 mm
2.8 mm
3.15 mm
3.35 mm
3.55 mm
4 mm
4.5 mm
4.75 mm
5 mm
5.6 mm
6.3 mm
6.7 mm
7.1 mm
8 mm
9 mm
9.5 mm
10 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10694583

Brand: RETSCH 60.198.009000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1 Each
Pore Size 9 mm
Type Test Sieve
Certifications/Compliance ISO 3310/2
Includes Certificate indicating Compliance
Height (Metric) 50mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 200 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.