missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless-Steel Test Sieves, 200 Dia. x 50mm H, Pore sizes 10mm and Smaller, ISO 3310/1
Use for separation, fractioning, or particle size determination. These stainless-steel test sieves have an internal height of 50mm and diameter of 200mm. Available in a wide range of pore sizes between 1mm and 10mm.
£87.00 - £263.00
Specifications
Diameter (Metric) Outer | 200 mm |
---|---|
Frame Material | Stainless Steel |
Mesh Material | Stainless Steel |
For Use With (Application) | For separation, fractioning, particle size determination |
Quantity | 1 Each |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
10799892
|
Fisherbrand™
|
1.12mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10709902
|
Fisherbrand™
|
1.18mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10700093
|
Fisherbrand™
|
1.25mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10380622
|
Fisherbrand™
|
1.6mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10370622
|
Fisherbrand™
|
1.4mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10750473
|
Fisherbrand™
|
1.7mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10583532
|
Fisherbrand™
|
1.8mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10514492
|
Fisherbrand™
|
10mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10298781
|
Fisherbrand™
|
2.36mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10015081
|
Fisherbrand™
|
2.24mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10741433
|
Fisherbrand™
|
3.35mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10731243
|
Fisherbrand™
|
2.8mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10208791
|
Fisherbrand™
|
2.5mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10688751
|
Fisherbrand™
|
4.5mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10127171
|
Fisherbrand™
|
3.55mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10770273
|
Fisherbrand™
|
5.6mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10320812
|
Fisherbrand™
|
5mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10300672
|
Fisherbrand™
|
4.75mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10208831
|
Fisherbrand™
|
6.3mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10780273
|
Fisherbrand™
|
7.1mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10498531
|
Fisherbrand™
|
6.7mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10514302
|
Fisherbrand™
|
8mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10075021
|
Fisherbrand™
|
9.5mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10156071
|
Fisherbrand™
|
9mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10116601
|
Fisherbrand™
|
4mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10288781
|
Fisherbrand™
|
2mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10536222
|
Fisherbrand™
|
1mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10741243
|
Fisherbrand™
|
3.15mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Stainless-steel frame with wire gauze
- Diameter: 200mm
- Height: 50mm
- ISO 3310/1
Specifications
200 mm | |
Stainless Steel | |
1 Each | |
Certificate of compliance with ISO 3310/1 or NFX 11-504 |
Stainless Steel | |
For separation, fractioning, particle size determination | |
Test Sieve | |
50mm |