missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieves, 450 mm Dia., in Micrometer Pore Sizes with ISO 3310/1
Brand: RETSCH 60.168.000125
This item is not returnable.
View return policy
Specifications
1 Each | |
Test Sieve | |
Vibratory Shaker AS 450 | |
100mm | |
450 mm | |
Stainless Steel |
125 μm | |
ISO 3310/1 | |
Certificate indicating Compliance | |
For separation, fractioning, particle size determination | |
Stainless Steel |