missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fritsch™ Stainless Steel Test Sieves
£333.00 - £417.00
Specifications
Product Type | Test Sieve |
---|---|
Material | Stainless Steel |
Packaging Quantity | 1 Ea. |
Product Code | Brand | Particle Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Price | Quantity & Availability | |||||
10014900
|
Fritsch™
30.3800.03 |
500 μm |
£333.00
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
10607151
|
Fritsch™
30.2000.03 |
4 mm |
£417.00
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
10238790
|
Fritsch™
30.2600.03 |
2 mm |
£357.00
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
Specifications
Test Sieve | |
Stainless Steel | |
1 Ea. |