missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Linker Industrietechnik™ Stainless Steel Test Sieve with Soft Soldered Seam, 200 Dia. x 25 mm Height
Sifts particles in a wide range of pore sizes. These stainless-steel test sieves have soft soldered seam and an internal height of 25 mm and diameter of 200 mm.
£192.00
Specifications
Diameter (Metric) Outer | 200 mm |
---|---|
Mesh Material | Stainless Steel |
Quantity | 1Each |
Type | Test Sieve |
Material | Stainless Steel |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11704459
|
Linker Industrietechnik™
2025222070 |
4 mm |
£192.00
Each |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
Description
- Stainless-steel racks with an internal height of 25 mm
- Diameter: 200 mm
- Stainless-steel test sieve skin
- Soft soldered seam
- Identification number and certificate of compliance
- Resistant up to temperatures of 170°C
Specifications
200 mm | |
1Each | |
Stainless Steel |
Stainless Steel | |
Test Sieve | |
25mm |