missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Test Tube Rack
These stainless steel test tube racks come in two standard sizes and are made from stainless steel, making them ideal for GMP applications.
£15.61 - £35.68
Specifications
Product Type | Test Tube Rack |
---|---|
Autoclavable | Autoclavable |
Color | Silver |
Holds | Test Tubes |
Material | Stainless Steel |
Product Code | Brand | Array | Positions | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Array | Positions | Price | Quantity & Availability | ||||
17912022
|
Sampling Systems™
A645-48 |
2 x 6 | 12 Positions |
£35.68
Each |
Estimated Shipment: 16-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17982012
|
Sampling Systems™
A645-12 |
4 x 12 | 48 Positions |
£15.61
Each |
Estimated Shipment: 16-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Made from corrosion resistant 304 stainless steel
- Ideal for use in laboratories and production
- Mirror polish finish
Specifications
Test Tube Rack | |
Silver | |
Stainless Steel | |
None | |
Non-sterile |
Autoclavable | |
Test Tubes | |
Rectangular | |
Yes, When Empty |