missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Bimetal Dial Thermometer with Spiked Stem

Brannan™ Bimetal Dial Thermometer with Spiked Stem is constructed of stainless steel and is suitable for use with corrosive liquids.

£11.50 - £52.30

Specifications

Dial Size (Metric) 51 mm
Diameter (Metric) Probe 4 mm
Length (Metric) Probe 200 mm
Lens Material Plastic
Material Stainless Steel
View More Specs

Products 4
Product Code Brand Temperature Range (Metric) Price Quantity & Availability  
Product Code Brand Temperature Range (Metric) Price Quantity & Availability  
13099272
View Documents
Brannan™
31/283/0
0°C to 60°C This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
13089272
View Documents
Brannan™
31/288/0
-40°C to +40°C This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
13009282
View Documents
Brannan™
31/286/0
-10°C to +110°C
£11.50
Each
In Stock
to see stock.
Edge
Add to basket
 
13019282
View Documents
Brannan™
31/287/0
-10°C to +250°C This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Bimetal dial test thermometer with spike stem
  • Stainless steel stem suitable for corrosive liquids
  • For handheld use and general test measurement
Specifications

Specifications

51 mm
200 mm
Stainless Steel
4 mm
Plastic
Thermometer
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.