missing translation for 'onlineSavingsMsg'
Learn More
Learn More
R&L Enterprises™ Rectangular Retort Stand Bases
An excellent option for supporting retort stands in the laboratory. R&L Enterprises™ Rectangular Retort Stand Bases are manufactured from white acrylic finished steel.
£41.30 - £59.85
Specifications
Material | Stainless Steel |
---|---|
Includes | With Rubber Feet |
Product Type | Tripod Plate |
Color | White |
Product Code | Brand | Length (Metric) Base | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Base | Price | Quantity & Availability | |||||
11779593
|
R&L Enterprises™
3107/11 |
160 mm |
£41.30
Each |
In Stock
Log in to see stock. |
|||||
11795376
|
R&L Enterprises™
3107/21 |
200 mm |
£41.90
Each |
In Stock
Log in to see stock. |
|||||
11705386
|
R&L Enterprises™
3107/31 |
250 mm |
£57.70
Each |
In Stock
Log in to see stock. |
|||||
11715396
|
R&L Enterprises™
3107/41 |
315 mm |
£59.85
Each |
In Stock
Log in to see stock. |
|||||
Description
- Without rod
- Fitted with rubber feet
- Hole threaded M10 at the center of one short side
Specifications
Stainless Steel | |
With Rubber Feet | |
Tripod Plate | |
White |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title