missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Tripods
Obtain optimum results with this stable and portable stainless steel tripod. Strong and light weight, this FisherbrandTM Stainless Steel Tripod features an adjustable height that allows it to be used by most people.
£13.75 - £29.77
Specifications
Material | Stainless Steel |
---|---|
Includes | Plastic Feet |
Product Type | Tripod |
Finish | Bright |
Quantity | 1 Ea. |
Product Code | Brand | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
10364881
|
Fisherbrand™
|
150 mm | 120 mm |
£13.75
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
10602282
|
Fisherbrand™
|
210 mm | 120 mm |
£13.93
Each |
In Stock
Log in to see stock. |
||||
10448402
|
Fisherbrand™
|
210 mm | 150 mm |
£14.65
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
10529961
|
Fisherbrand™
|
260 mm | 150 mm |
£29.77
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
Description
- Stable and portable platform for mount
- Adjustable height allows to be used by most people
- Easy to transport
- Strong and light weight
- Used as portable mount in a variety of applications
Specifications
Stainless Steel | |
Tripod | |
1 Ea. |
Plastic Feet | |
Bright |