missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Trulla Spatulas

Designed using high quality stainless steel components these trulla spatulas are ideal in most laboratory, research, and other environments.

Brand:  Fisherbrand™ 9370

Product Code. 11523492

  • £57.66 / Pack of 5
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Spatulas, nickel and stainless steel Chattaway 3.6mm barrel, nickel and stainless micros 1.6mm barrel
  • Uses the finest in corrosion-resistant 304 stainless steel
  • Supplied in standard packs of 5
  • For laboratory metalware consumables
  • Designed for corrosion resistance and durability ideal in laboratory routines
Specifications

Specifications

5 Pk.
Trulla Spatula
3.6 mm
Stainless Steel
176 mL
20 mm
176 x 20 mm
176 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Stainless Steel Trulla Spatulas > Dimensions (L x W): 176 x 20mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.