missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Stainless Steel Tube Holder
OHAUS™ Stainless Steel Tube Holder provides secure support for holding tubes.
Brand: Ohaus™ 30400206
239.40 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.90000kg
Description
- OHAUS offers a large selection of accessories that can be used on all OHAUS vortex mixers
- Increase throughput by mixing multiple samples at one time
- Effortlessly mix up to 52 microtubes or eight microplates
- Choose the appropriate holder for the sample size, or select the flat insert and cut out to suit custom specifications
Specifications
1.5 to 2 mL Microtubes | |
Tube Holder | |
Stainless Steel | |
1.5-2.0 mL Stainless Steel Tube Holder |