missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Atrow™ Stainless Steel Tube Rack
Click to view available options
Positions:
12
24
48
Array:
1 x 12
4 x 12
4 x 3
4 x 6
Dimensions (L x W x H):
100mm x 78mm x 100mm
108mm x 72mm x 55mm
150mm x 100mm x 65mm
176mm x 122mm x 100mm
205mm x 20mm x 50mm
206mm x 72mm x 55mm
296mm x 100mm x 100mm
Unit Size:
Each
Description
- Tube diameters: 10–13mm, 16–20mm or 22–25mm
- Positions: 12, 24 or 48 places
- Array options: 1x12, 4x3, 4x6 or 4x12
Specifications
Specifications
| Product Type | Test Tube Rack |
| Array | 4 x 6 |
| Holds | Tubes (10 to 13 mm) |
| Material | Stainless Steel |
| Positions | 24 |
| For Use With (Equipment) | For Test Tube |
| Quantity | 1 Each |
| Dimensions (L x W x H) | 108mm x 72mm x 55mm |
| Diameter (Metric) Opening | 13 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction