missing translation for 'onlineSavingsMsg'
Learn More

Atrow™ Stainless Steel Tube Rack

Product Code. 11728312
Click to view available options
Positions:
12
24
48
Array:
1 x 12
4 x 12
4 x 3
4 x 6
Dimensions (L x W x H):
100mm x 78mm x 100mm
108mm x 72mm x 55mm
150mm x 100mm x 65mm
176mm x 122mm x 100mm
205mm x 20mm x 50mm
206mm x 72mm x 55mm
296mm x 100mm x 100mm
Unit Size:
Each

Product Code. 11728312

Brand: Atrow™ 844121

Only null left
Add to basket
Edge
Add to basket

Usable in both hot and cold conditions. Atrow™ Stainless Steel Tube Rack is a range of tabletop tube holders made of sturdy stainless steel. The rack does not rust or float. Options are available to securely hold 12–24 hemolysis tubes in three different well sizes.

  • Tube diameters: 10–13mm, 16–20mm or 22–25mm
  • Positions: 12, 24 or 48 places
  • Array options: 1x12, 4x3, 4x6 or 4x12

Specifications

Product Type Test Tube Rack
Array 4 x 12
Holds Tubes (10 to 13 mm)
Material Stainless Steel
Positions 48
For Use With (Equipment) For Test Tube
Quantity 1 Each
Dimensions (L x W x H) 206mm x 72mm x 55mm
Diameter (Metric) Opening 13 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.