missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Tubing Clip
Manufactured from 18/10 stainless steel. Bochem™ Stainless Steel Tubing Clip are used with tubing.
£4.95 - £10.11
Specifications
Product Type | Tubing Clip |
---|---|
Material | Stainless Steel (18/10) |
Packaging Quantity | 1 Pack |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10613652
|
Bochem™
12133 |
17 mm |
£10.11
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
10504841
|
Bochem™
12134 |
21 mm |
£4.95
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
Description
- Made from 18/10 stainless steel
- For use with tubing
Specifications
Tubing Clip | |
Stainless Steel (18/10) | |
1 Pack |