missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schuett Biotec™ Stainless Steel Turnable
£570.00
Specifications
Material | Stainless Steel |
---|---|
Type | Turnable |
For Use With (Equipment) | Petri Dishes Petriturn-Mplus |
Diameter (Metric) | 160 mm |
Product Code | Brand | Type | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
10334181
|
Schuett Biotec™
3361252 |
Turnable | 160 mm | 70 mm |
£570.00
Each |
Estimated Shipment: 04-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Specifications
Stainless Steel | |
Turnable | |
Petri Dishes Petriturn-Mplus | |
160 mm |