Learn More
Thermo Scientific™ Stainless Steel Unions, Tees and Crosses
Minimize system dead volumes and ensure reliable high-pressure connections in your HPLC system with Stainless-Steel Unions, Tees and Crosses.
£28.69 - £137.00
Product Code | Brand | Type | Description | Swept Volume | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Description | Swept Volume | Price | Quantity & Availability | |||
10107384
|
Thermo Scientific™
U-322 |
Union | 0.020 in. through hole | 0.103 μL | N/A | ||||
10669365
|
Thermo Scientific™
U-402 |
Union | 0.020 in. through hole | 0.134 μL |
£56.35
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||
10046364
|
Thermo Scientific™
U-412 |
Union | 0.020 in. through hole | 0.129 μL |
£76.70
Each |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||
10715146
|
Thermo Scientific™
U-428 |
Tee | 0.020 in. through hole | 0.57 μL |
£137.00
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||
10302985
|
Thermo Scientific™
U-430 |
Cross | 0.020 in. through hole | 0.72 μL | N/A | ||||
10097214
|
Thermo Scientific™
U-435 |
Union | 0.010 in. through hole | 0.025 μL |
£62.25
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||
10007224
|
Thermo Scientific™
U-437 |
Union | 0.050 in. through hole | 0.836 μL | N/A | ||||
10189004
|
Thermo Scientific™
U-438 |
Union | 0.062 in. through hole | ∼0.0 μL | N/A | ||||
Description
Minimize system dead volumes and ensure reliable high-pressure connections in your HPLC system with Thermo Scientific™ Stainless-Steel Unions, Tees and Crosses. Includes two stainless-steel nuts and ferrules.
- Absolute zero or low dead volume formats
- Includes two stainless steel nuts and ferrules
Specifications
Stainless Steel |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.