missing translation for 'onlineSavingsMsg'
Learn More
Bochem™ Stainless Steel Universal Scissors With Plastic Handle Product Code.: 10303951
In Stock
Only null left
Add to basket

Bochem™ Stainless Steel Universal Scissors With Plastic Handle

Product Code. p-8005007
190 mm, Each
Click to view available options
Length (Metric):
190 mm
210 mm
Unit Size:
Each

Product Code. 10303951

Brand: Bochem™ 4250

Only null left
In Stock
Add to basket
Only null left
Add to basket

Fashioned with ergonomic handle. Bochem™ Stainless Steel Universal Scissors With Plastic Handle have a stainless steel blade.

  • Plastic handle outside
  • Persistant metal handle
  • Stainless steel blade

Specifications

Product Type Universal Scissors
Length (Metric) 190 mm
Material Stainless Steel

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

4 results found
Lot Number Certificate Type Date Product Code
Lot Number1440640 Certificate TypeCertificate of Compliance Date31/10/2025 Product Code4250
Lot Number1433302 Certificate TypeCertificate of Compliance Date14/08/2025 Product Code4250
Lot Number1433302 Certificate TypeCertificate of Processing Date05/09/2025 Product Code4250
Lot Number1417064 Certificate TypeCertificate of Processing Date09/12/2024 Product Code4250
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bochem™ Stainless Steel Universal Scissors With Plastic Handle >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.