missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Utility Dipper
Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
Length (Metric):
460 mm
540 mm
Unit Size:
Each
Description
- Single point sampler
- 304 Stainless Steel
- Insert the sampler into the product for the liquid will flow into the sampler
- Raise the centre control rod to discharge the sample
Specifications
Specifications
| Material | Stainless Steel (AISI 304) |
| Capacity (Metric) | 100 mL |
| For Use With (Application) | Low Viscosity Liquids |
| Diameter (Metric) | 32 mm |
| Length (Metric) | 540 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction