missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ EZ™ Series Viscosity Cup
Measure viscosity with stainless steel viscosity cups. EZ™ Series Viscosity Cups provide an easy and economical way to measure viscosity. These cups feature a machined orifice to ensure its length and provide a symmetrical efflux stream.
£217.00 - £458.00
Specifications
Product Type | Viscosity Cup |
---|---|
Material | Stainless Steel |
For Use With (Application) | An easy and economical way to measure viscosity |
Product Code | Brand | Speed Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Speed Range | Price | Quantity & Availability | |||||
11765339
|
Cole-Parmer™
08700-00 |
10 to 36cSt |
£217.00
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
11795339
|
Cole-Parmer™
08700-40 |
161 to 1401cSt |
£296.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
11709529
|
Cole-Parmer™
08700-10 |
19 to 156cSt |
£271.00
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
11775339
|
Cole-Parmer™
08700-20 |
64 to 596cSt |
£272.00
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
11785359
|
Cole-Parmer™
08700-32 |
79 to 784cSt |
£458.00
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
Description
To take a measurement: Simply fill the cup by immersing it in the test liquid. After withdrawing the cup, measure the time it takes until the first break in the liquid stream. Each cup is supplied with a conversion table to determine viscosity in centistokes (cSt) from the elapsed time.- Meets dimensions as specified in ASTM D 4212 standards
- Conforms to ASTM 816, D1084 and D4212
- Stainless steel cup and handle
- ±3% production tolerance
- Optional aluminum carousel stand holds up to five cups for easy storage
Specifications
Viscosity Cup | |
Stainless Steel | |
An easy and economical way to measure viscosity |