missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry™ W 16 Stainless Steel Water Bath
Click to view available options
Model:
W 16
Unit Size:
Each
Description
- A robust and inexpensive option for continuous operation
- Built securely into a special steel housing
- Controlled by a thermostat which is exact up to +/−1.5k and better
- Go-dry protection system prevents overheating when there is not enough water in the bath
- Additional protection is provided by a temperature fuse
- Low-lying Ring Set (sold separately) enables the condensed water to drop back into the bath
- Screw-in socked for a retort rod
Specifications
Specifications
| Temperature Range | 30°C to 95°C |
| Material | Stainless Steel |
| Model | W 16 |
| Weight (Metric) | 3.0 kg |
| Voltage | 230 V |
| Wattage | 1000 w |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction