missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer Stainless Steel Wire Basket for Bench Top Autoclaves

Product Code. 17809568 Shop All Tuttnauer Products
Click to view available options
For Use With (Equipment):
2840 Bench Top Autoclave
3850 Bench Top Autoclave
3870 Bench Top Autoclave
5075 Bench Top Autoclave
Dimensions (L x W x H):
400 x 180 x 160 mm
500 x 260 x 225 mm
680 x 260 x 225 mm
715 x 380 x 250 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17809568

Brand: Tuttnauer BSK3870006

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless steel mesh wire basket for bottles and general use.

  • Stainless Steel wire basket

Specifications

Description Maximum number of baskets: 1
Capacity (English) 8.8 gal.
Capacity (Metric) 40 L
Depth (Metric) Chamber 26 cm
Depth (English) Chamber 10.4 in.
For Use With (Equipment) 3870 Bench Top Autoclave
Length (English) 26.8 in.
Length (Metric) 68 cm
Product Type Autoclave Basket
Sterility Non-sterile
Dimensions (L x W x H) 680 x 260 x 225 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.